Rubbish Bin Bags, HDPE, Capacity 6 L, WxH 290 X 330mm, Grey, Pack Of 30

Order Code: ZT2708388S

£89.99 Inc VAT (20%)


Description

Rubbish bin bags, HDPE, capacity 6 l, WxH 290 x 330 mm, grey, pack of 30. Supplied = assembled. Capacity = 6 l. Material = HDPE. Material thickness = 6 m. Colour = grey. Number per roll = 50 pcs. Product type = rubbish bin bags. Easy Opener for efficient and easy handling. Band that can be opened in a flash. Extremely high resistance to punctures and tearing. Outstanding quality with a lower film thickness. UNIVERSAL PLUS refuse sacks made of HDPE are particularly tear resistant and puncture resistant. Outstanding film quality with a lower thickness makes it possible to reduce costs and protect the environment. UNIVERSAL waste sacks are an optimal choice depending on the requirements and area of use. Save up to 7 seconds per waste sack (Confirmed by a study by the independent company Sarikohn) The patented Easy Opener and the innovative band for the UNIVERSAL PLUS waste sacks are particularly practical and user friendly. In addition, these innovative features increase safety and efficiency in daily use. Pack of 30. Burning is unproblematic, because polyethylene (PE) is made of the elements carbon and hydrogen. PE in landfill sites does not contaminate ground water and does not release any toxic gases or substances. We can also supply sacks with other dimensions and with an imprint upon request.

See full description
Specifications for Rubbish Bin Bags, HDPE, Capacity 6 L, WxH 290 X 330mm, Grey, Pack Of 30
  • Capacity
    6L
  • Pack Quantity
    30
  • Product Type
    Rubbish Bin Bags
  • Material
    HDPE
  • Colour
    Grey
  • Supplied
    Assembled
  • Pieces Per Roll
    50
  • Material Thickness
    6mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome