SELECTO Recyclable Waste Collector, Capacity 55 L, Deposit Slot/Blue

Order Code: ZT2740586S

£109.99 Inc VAT (20%)


Description

SELECTO recyclable waste collector, capacity 55 l, deposit slot/blue. Supplied = assembled. Capacity = 55 l. Height = 680 mm. Width = 490 mm. Depth = 290 mm. Waste collector material = plastic. Waste collector colour = grey. Material of lid = plastic. Colour of lid = blue. Place of use = indoor use. Fittings = with lid. Design of access opening = deposit slot. Handle type = handle recesses. Material properties = non-fingerprint finish. Product type = single collectors with deposit slot. Easy to clean. Including lid and waste sack holder. Handle recesses on the underside for convenient transport and emptying.

See full description
Specifications for SELECTO Recyclable Waste Collector, Capacity 55 L, Deposit Slot/Blue
  • Capacity
    55L
  • Supplied
    Assembled
  • Height
    680mm
  • Waste Collector Colour
    Grey
  • Applications
    Indoor Use
  • Width
    490mm
  • Access Opening Design
    Deposit Slot
  • Product Type
    Single Collectors with Deposit Slot
  • Lid Colour
    Blue
  • Depth
    290mm
  • Material Properties
    Non-Fingerprint Finish
  • Lid Material
    Plastic
  • Handle Type
    Handle Recesses
  • Material
    Plastic
  • Fittings
    with Lid

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome