Sheet Steel Waste Collector, For Capacity 120 L, With Single Door, Yellow With Yellow Plastic Lid

Order Code: ZT2709609S

£349.99 Inc VAT (20%)


Description

Sheet steel waste collector, for capacity 120 l, with single door, yellow with yellow plastic lid. Supplied = assembled. Diameter = 450 mm. Diameter of access opening = 350 mm. For sack capacity = 1x120 l. Place of use = indoor and outdoor use. Number of collection units = 1-unit collector. Fittings = with lid. Frame material = sheet steel. Frame colour = yellow. Material of lid = plastic. Colour of lid = yellow. Type of mounting = floor anchor. Finish = zinc plated and powder coated. Sack secured = clamping ring. Design of refuse sack stands = single door. Product type = outdoor waste bins. With single door. Easy changing of waste sacks. With clamp ring to hold 120 l plastic or paper waste sacks. Base with holes for secure anchoring. Ideal for heavy waste such as glass etc. The door protects the sacks from adverse weather and damage.

See full description
Specifications for Sheet Steel Waste Collector, For Capacity 120 L, With Single Door, Yellow With Yellow Plastic Lid
  • Product Type
    Outdoor Waste Bins
  • Frame Colour
    Yellow
  • Supplied
    Assembled
  • Fittings
    with Lid
  • Applications
    Indoor and Outdoor Use
  • Stand Design
    Single Door
  • Lid Material
    Plastic
  • No. of Collection Units
    1
  • Finish
    Zinc Plated and Powder Coated
  • Diameter of Access Opening
    350mm
  • Sack Secured
    Clamping Ring
  • Lid Colour
    Yellow
  • Frame Material
    Sheet Steel
  • For Sack Capacity
    120L
  • Mounting Type
    Floor Anchor
  • Diameter
    450mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome