Simplehuman 40L Swing Bin

Order Code: ZT3078063S

£109.99 Inc VAT (20%)


Description

Body Colour: Black.
Capacity L: 40.
Depth mm: 378.
Height mm: 706.
Width mm: 305.Swing top balanced to open easily and close quickly. Heavy duty hinge for a smooth swing and added durability. Wide opening allows for bulky items. Quick release buttons on the lid for easy emptying and cleaning. H x W x D 706 x 305 x 378mm. Capacity 40 litres.

See full description
Specifications for Simplehuman 40L Swing Bin
  • Capacity
    40L
  • Body Colour
    Black
  • Depth
    378mm
  • Width
    305mm
  • Height
    706mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome