Simplehuman Bullet Open Bin 80 Litre, Brushed Steel

Order Code: ZT3081085S

£329.99 Inc VAT (20%)


Description

Capacity L: 80.
Colour: Stainless steel.
Depth mm: 451.
Height mm: 761.
Width mm: 451.Bullet open bin has an open lid design that makes it easy to throw in rubbish on the go. Sturdy stainless steel construction, lift-off lid, and large capacity make it an ideal choice for commercial spaces such as restaurants and coffee shops, or even busy families. Bin size - H x Dia. mm: 761 x 451. Opening - Diameter: 267mm. Capacity 80 litres.

See full description
Specifications for Simplehuman Bullet Open Bin 80 Litre, Brushed Steel
  • Colour
    Silver
  • Capacity
    80L
  • Height
    761mm
  • Width
    451mm
  • Depth
    451mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome