Simplehuman Butterfly Recycling Pedal Bin

Order Code: ZT3079916S

£224.99 Inc VAT (20%)


Description

Body Colour: Brushed steel.
Body Finish: Stainless steel.
Body Material: Stainless steel.
Capacity L: 40.
Colour: Brushed steel.
Depth mm: 592.
Dimensions: H x W x D mm: 660 x 264 x 592.
Height mm: 660.
Lid Material: Plastic.
Product Type: Recycling & confidential waste bins.
Width mm: 264.20L (general waste) + 20L (recyclables) dual compartment Inner bucket lifts out for easy cleaning. Split lid opens from the centre for maximum clearance under low countertops. Fingerprint-proof finish. Lid stays open. H x W x D: 660 x 264 x 592mm. Capacity 40 litres.

See full description
Specifications for Simplehuman Butterfly Recycling Pedal Bin
  • Colour
    Brushed steel
  • Capacity
    40L
  • Body Material
    Stainless Steel
  • Height
    660mm
  • Lid Material
    Plastic
  • Depth
    592mm
  • Body Colour
    Brushed Steel
  • Width
    264mm
  • Body Finish
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome