Simplehuman Rectangular Recycling Pedal Bin

Order Code: ZT3080043S

£259.99 Inc VAT (20%)


Description

Body Colour: Brushed steel.
Body Finish: Stainless steel.
Body Material: Stainless steel.
Capacity L: 58.
Colour: Brushed steel.
Depth mm: 360.
Dimensions: H x W x D mm: 655 x 560 x 360.
Height mm: 655.
Lid Material: Steel.
Product Type: Recycling & confidential waste bins.
Width mm: 560.34L (general waste) + 24L (recyclables) dual compartment. Strong wide steel pedal. Silent close lid. Includes liner. H x W x D: 655 x 560 x 360mm. Capacity 58 litres.

See full description
Specifications for Simplehuman Rectangular Recycling Pedal Bin
  • Colour
    Brushed steel
  • Capacity
    58L
  • Body Colour
    Brushed Steel
  • Body Finish
    Stainless Steel
  • Depth
    360mm
  • Lid Material
    Steel
  • Height
    655mm
  • Width
    560mm
  • Body Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome