Simplehuman Semi-Round Open Top Litter Bin

Order Code: ZT3079960S

£299.99 Inc VAT (20%)


Description

Capacity L: 60.
Colour: Brished steel .
Depth mm: 333.
Height mm: 759.
Width mm: 470.Space efficient semi-round shape is great for high-traffic areas. Lid lifts off easily for a quick bag change. Non-skid base has rubber pads that are gentle on floors and keep the bin steady. H x W x D: 759 x 470 x 333mm. Opening - W x D: 185 x 307mm. Heavy-gauge brushed stainless steel. Capacity 60 litres.

See full description
Specifications for Simplehuman Semi-Round Open Top Litter Bin
  • Colour
    Brished steel
  • Capacity
    60L
  • Depth
    333mm
  • Width
    470mm
  • Height
    759mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome