Simplehuman Slim Open Recycler Bin 20 Litre (10/10) , Dark Bronze Steel

Order Code: ZT3081115S

£129.99 Inc VAT (20%)


Description

Body Colour: Dark bronze.
Body Finish: Matt.
Body Material: Steel.
Capacity L: 20.
Depth mm: 425.
Height mm: 387.
Waste Basket Capacity L: 20.
Waste Basket Depth mm: 425.
Waste Basket Height mm: 387.
Waste Basket Width mm: 220.
Width mm: 220.10L recycling + 10L general waste total 20L capacity. Slim open recycler has two inner buckets and a space-efficient shape that make it easy to separate your daily amount of rubbish and recyclables in one place. Sturdy stainless steel construction and durable plastic buckets will ensure this bin lasts. H x W x D: 387 x 425 x 220mm.

See full description
Specifications for Simplehuman Slim Open Recycler Bin 20 Litre (10/10) , Dark Bronze Steel
  • Capacity
    20L
  • Waste Basket Height
    387mm
  • Depth
    425mm
  • Body Finish
    Matt
  • Waste Basket Depth
    425mm
  • Body Material
    Steel
  • Width
    220mm
  • Height
    387mm
  • Waste Basket Width
    220mm
  • Body Colour
    Dark Bronze
  • Waste Basket Capacity
    20L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome