Simplehuman Slim Open Top Litter Bin

Order Code: ZT3079984S

£249.99 Inc VAT (20%)


Description

Capacity L: 50.
Colour: Brushed steel.
Depth mm: 463.
Height mm: 695.
Width mm: 272.Great for high-traffic areas, the lid has an open design so it's quick and easy to access. Designed to make the most of tight spaces. Lid lifts off easily for a quick bag change. Non-skid base has rubber pads that are gentle on floors and keep the bin steady. Bin size - H x W x D: 695 x 463 x 272mm. Opening - W x D: 356 x 152mm. Heavy-gauge brushed stainless steel. Capacity 50 litres.

See full description
Specifications for Simplehuman Slim Open Top Litter Bin
  • Colour
    Brushed steel
  • Capacity
    50L
  • Depth
    463mm
  • Width
    272mm
  • Height
    695mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome