Simplehuman Touch-Bar Waste Bin

Order Code: ZT3080014S

£299.99 Inc VAT (20%)


Description

Capacity L: 48.
Colour: Brushed steel.
Depth mm: 289.
Height mm: 710.
Material: Stainless steel.
Product Type: Recycling & confidential waste bins.
Width mm: 500.24L + 24L dual compartment - one side for rubbish one side for easy disposal of recyclables. Lid lifts off easily for a quick bag change. Stay open lid. Two large durable inner buckets lift out for easy cleaning. H x W x D: 710 x 500 x 289mm. Capacity 48 litres.

See full description
Specifications for Simplehuman Touch-Bar Waste Bin
  • Colour
    Brushed steel
  • Material
    Stainless Steel
  • Capacity
    48L
  • Height
    710mm
  • Width
    500mm
  • Depth
    289mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome