Slim Jim Bottle & Can Recycling Lid - Green

Slim Jim Bottle & Can Recycling Lid - Green

Order Code: ZT3081096SCopy

£65.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£65.990%
5 +£63.354%


Description

Colour: Green.
Depth mm: 280.
Height mm: 70.
Lid Colour: Green.
Lid Material: Plastic.
Material: Plastic.
Product Type: Bin lids.
Width mm: 510.For use with the Slim shaped containers. Available as grey lid and yellow lid with handle, blue paper lid, green can/bottle lid and black cup holder lid. Fits both 60.5L and 87L containers (black cup holder lid is only suitable for 87L bins due to the height of the internal containers to store the cups and liquid) .

See full description
Specifications for Slim Jim Bottle & Can Recycling Lid - Green
  • Colour
    Green
  • Material
    Plastic
  • Lid Material
    Plastic
  • Height
    70mm
  • Depth
    280mm
  • Lid Colour
    Green
  • Width
    510mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome