Slim Jim Vented Bin Black 87L Each

Order Code: ZT2428536S

£89.99 Inc VAT (20%)


Description

Rectangular desk high waste/recycling bin. The bin has handles making dragging easy and works well in classrooms, meeting rooms and receptions. Comes in WRAP compliant blue for paper or grey and can be fitted with a range of lids for easy identification of waste streams. A quality rounded corner design which is flexible to avoid cracking with a surface which is easy to clean. This bin can be used in many places and for many uses a very flexible system. Comes with handles as standard. Rectangular bin with a larger capacity than the Slim 60 litre. Capacity: 87.1 Litres Dimensions: WxDxH: 587x279x762mm

See full description
Specifications for Slim Jim Vented Bin Black 87L Each
  • Colour
    Black
  • Product Type
    Wall Hugger Containers
  • Size
    87L
  • Capacity
    87.1L
  • Shape
    Rectangular

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome