Small Parts Cleaner, Capacity 8 L, Stainless Steel, with Lid

Order Code: ZT3148432S

£399.99 Inc VAT (20%)


Description

Small parts cleaner, capacity 8 l, stainless steel, with lid. Supplied = assembled. Capacity = 8 l. Height = 202 mm. Diameter = 264 mm. Material = stainless steel, brushed. Colour = stainless steel. Width = 264 mm. Depth = 264 mm. Product type = small parts cleaners. Immersion tank for safe degreasing and cleaning of small parts using solvents. Optionally available with stainless steel parts basket including hook-in function for drip drying. With earth connection as a standard feature, suitable for quick connect earth cables. Automatically closing lid with fusible link release in the event of fire. High quality small parts cleaner with stainless steel body for safe degreasing and cleaning of small parts with solvents, disinfectants, alcohol, cleaning agents, etc. Including safety sticker for identification of contents with GHS warning symbols and warning information (multilingual: GB/D/F/ES) Robust, hardwearing and durable stainless steel container. Please note: for corrosive media or if media compatibility is unclear, please clarify the suitability of containers beforehand.

See full description
Specifications for Small Parts Cleaner, Capacity 8 L, Stainless Steel, with Lid
  • Colour
    Silver
  • Height
    202mm
  • Material
    Stainless Steel, Brushed
  • Product Type
    Small Parts Cleaner
  • Diameter
    264mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome