Stainless Steel Waste Collector, Capacity 75 L, HxØ710 X 400mm, Swing Lid

Order Code: ZT2744276S

£339.99 Inc VAT (20%)


Description

Stainless steel waste collector, capacity 75 l, Hx 710 x 400 mm, swing lid. Supplied = assembled. Product type = swing lid bins. Capacity = 75 l. Height = 710 mm. Diameter = 400 mm. Waste collector material = stainless steel. Waste collector colour = stainless steel. Place of use = indoor use. Material of lid = stainless steel. Material properties = rust free. Design of access opening = swing lid. Material of access flap = plastic. Weight = 6.2 kg. Waste sacks are securely clamped with the top (without inner container) High quality stainless steel waste collector. Attractive, highly functional design. Convenient disposal - lid opens easily and closes automatically. Stainless steel container, swing lid made of high quality, black plastic. High quality waste collectors made of stainless steel with an extraordinary, functional design. Extremely robust and durable for daily, professional and heavy duty indoor use. Round waste collector with self-closing swing lid.

See full description
Specifications for Stainless Steel Waste Collector, Capacity 75 L, HxØ710 X 400mm, Swing Lid
  • Capacity
    75L
  • Product Type
    Swing Lid Bins
  • Supplied
    Assembled
  • Lid Material
    Stainless Steel
  • Waste Collector Colour
    Stainless Steel
  • Access Opening Design
    Swing Lid
  • Applications
    Indoor Use
  • Material Properties
    Rust Free
  • Material
    Stainless Steel
  • Access Flap Material
    Plastic
  • Height
    710mm
  • Diameter
    400mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome