Stainless Steel Waste Collector With Pedal - Rectangular

Order Code: ZT2720930S

£399.99 Inc VAT (20%)


Description

Stainless steel waste collector with pedal, rectangular, capacity 18 + 28 l, non-fingerprint finish. Supplied = assembled. Product type = foot pedal bins. Capacity = 18 + 28 l. Height = 650 mm. Width = 500 mm. Depth = 345 mm. Waste collector material = stainless steel. Waste collector colour = stainless steel. Place of use = indoor use. Fittings = inner container, with cover and pedal mechanism. Material properties = non-fingerprint finish. Inner container material = plastic. Weight = 8.69 kg. Suitable for professional use in industry and indoor areas. Lid closes quietly. Lid can be locked in open position for prolonged use. Stands securely due to rubber feet. Plastic inner bin with handles for easy emptying. Robust recyclable waste collectors made of stainless steel with special non-fingerprint finish.

See full description
Specifications for Stainless Steel Waste Collector With Pedal - Rectangular
  • Capacity
    18 + 28 L
  • Product Type
    Foot Pedal Bins
  • Supplied
    Assembled
  • Width
    500mm
  • Applications
    Indoor Use
  • Waste Collector Colour
    Stainless Steel
  • Inner Container Material
    Plastic
  • Depth
    345mm
  • Material Properties
    Non-Fingerprint Finish
  • Height
    650mm
  • Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome