Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Waste & Recycling
Waste Bins
Steel Pedal Bin Silver 3 Litre Each
By JanSan
Order Code:
ZT2620962S
£12.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£12.99
0%
5 +
£12.08
7%
1
Add to basket
Get it by
Fri, 14th Mar
In Stock
GBP
12.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/waste-bins/steel-pedal-bin-silver-3-litre-each/p/ZT2620962S
Add to quotation
View all Waste Bins
Description
JanSan®Hygienic hand-free pedal operation.
Tags:
#BulkDiscount
Specifications
Specifications for Steel Pedal Bin Silver 3 Litre Each
Colour
Silver
Product Type
Pedal Bins
Size
3L
Capacity
3L
Material
Steel