Step-on Bin 45.5L 415 x 400 x 600mm Yellow 313504

Order Code: ZT1550554S

£249.99 Inc VAT (20%)


Description

Dealing with waste is never pleasant, but with this heavy duty step on pedal bin, you can make sure that your refuse disposal is simple and hygienic. Featuring puncture resistant plastic and a tight fitting lid, you can always be sure that your waste will remain contained in a secure with no risk of spills. A heavy duty foot pedal allows you to dispose of rubbish without having to risk contaminating your hands, making this bin ideal for use in areas where cleanliness is essential, such as a doctors office or hospital. This step on waste bin comes in yellow and has a capacity of 45.5 litres.
Pedal-operated heavy duty step on bin
Rounded corners make cleaning easier
Tight-lid and puncture resistant plastic prevent waste spillage
Heavy duty pedal prevents contamination of hands
Ideal for use in medical and food preparation areas
Capacity: 45.5 litres

See full description
Specifications for Step-on Bin 45.5L 415 x 400 x 600mm Yellow 313504
  • Weight
    3.6kg
  • MFR Part No.
    SBY07336

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome