TRAPEZ Recyclable Waste Collection Station - With Removable Top And Clamping Ring - Antique Silver, 3 Inserts Yellow/Silver/Blue

Order Code: ZT2692363S

£1,199.99 Inc VAT (20%)


Description

TRAPEZ recyclable waste collection station, with removable top and clamping ring, antique silver, 3 inserts yellow/silver/blue. Supplied = assembled. Height = 933 mm. Width = 1027 mm. Depth = 330 mm. Waste collector material = sheet steel, galvanised. Waste collector colour = antique silver. Number of collection units = 3-unit collector. Product type = multiple collectors. With three recyclable waste collectors - capacity 89 l each. Removable top part for easy emptying. Equipped with a clamping ring to allow plastic sacks to be clamped in place. Made of zinc plated steel sheets with edge protection around base.

See full description
Specifications for TRAPEZ Recyclable Waste Collection Station - With Removable Top And Clamping Ring - Antique Silver, 3 Inserts Yellow/Silver/Blue
  • Product Type
    Multiple Collectors
  • Supplied
    Assembled
  • No. of Collection Units
    3
  • Width
    1027mm
  • Depth
    330mm
  • Waste Collector Colour
    Antique Silver
  • Height
    933mm
  • Material
    Sheet Steel, Galvanised

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome