TWIN Waste Collector With Touch Technology - Capacity 2 X 20 L

Order Code: ZT2735564S

£599.99 Inc VAT (20%)


Description

TWIN waste collector with touch technology, capacity 2 x 20 l, WxHxD 365 x 755 x 365 mm, stainless steel. Supplied = assembled. Product type = single collectors with lid flap. Capacity = 2x20 l. Height = 755 mm. Width = 365 mm. Depth = 365 mm. Waste collector material = stainless steel. Waste collector colour = stainless steel. Place of use = indoor use. Fittings = inner container, with lid. Material of lid = stainless steel. Colour of lid = stainless steel. Finish = glossy. Inner container material = plastic. Type of mounting = none. Design = with TOUCH technology. Weight = 5.55 kg. Lid opens easily and closes automatically. With inner bin made of plastic.

See full description
Specifications for TWIN Waste Collector With Touch Technology - Capacity 2 X 20 L
  • Capacity
    2x20L
  • Supplied
    Assembled
  • Height
    755mm
  • Fittings
    Inner Container, with Lid
  • Lid Material
    Stainless Steel
  • Design
    with TOUCH Technology
  • Product Type
    Single Collectors with Lid Flap
  • Applications
    Indoor Use
  • Finish
    Glossy
  • Inner Container Material
    Plastic
  • Lid Colour
    Stainless Steel
  • Mounting Type
    None
  • Width
    365mm
  • Waste Collector Colour
    Stainless Steel
  • Depth
    365mm
  • Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome