Waste Bin 30.9L Fire Extinguishing Lid Black 309588

Order Code: ZT1550254S

£149.99 Inc VAT (20%)


Description

Manufactured from high quality, robust steel, this fire extinguishing bin is ideal for external smoking areas, industrial sites, offices and more. The bin has a 30.9 litre capacity and comes with a lid. The bin has a 315mm diameter and is 510mm high. This pack contains 1 black bin.
Fire extinguishing bin
Made from robust steel
Capacity: 30.9 litres
Colour: Black
Height: 510 x Diameter: 315mm

See full description
Specifications for Waste Bin 30.9L Fire Extinguishing Lid Black 309588
  • Weight
    3.36kg
  • MFR Part No.
    SBY05610

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome