Waste Bin, HxWxD 680 X 560 X 270mm, Black

Order Code: ZT2729478S

£169.99 Inc VAT (20%)


Description

Waste bin, HxWxD 680 x 560 x 270 mm, black. Supplied = flat pack. Colour = black. Width = 560 mm. Height = 680 mm. Depth = 270 mm. Product type = accessories.

Specifications for Waste Bin, HxWxD 680 X 560 X 270mm, Black
  • Colour
    Black
  • Product Type
    Accessories
  • Supplied
    Flat Pack
  • Height
    680mm
  • Width
    560mm
  • Depth
    270mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome