Waste Bin, Sheet Steel, Capacity 54 L, HxØ470 X 390mm, Round, With Lid, Zinc Plated

Order Code: ZT2737281S

£109.99 Inc VAT (20%)


Description

Waste bin, sheet steel, capacity 54 l, Hx 470 x 390 mm, round, with lid, zinc plated. Supplied = assembled. Capacity = 54 l. Height = 470 mm. Waste collector colour = zinc plated. Waste collector material = sheet steel. Place of use = outdoor use. Fittings = with lid. Feature = mobile. Wheel fittings = without castors. Colour of lid = zinc plated. Diameter = 390 mm. Weight = 2.86 kg. Product type = waste bins with lid. Robust design. Fire and odour retardant. Zinc plated waste bin with separate lid and practical handles.

See full description
Specifications for Waste Bin, Sheet Steel, Capacity 54 L, HxØ470 X 390mm, Round, With Lid, Zinc Plated
  • Capacity
    54L
  • Product Type
    Waste Bins with Lid
  • Supplied
    Assembled
  • Height
    470mm
  • Wheel Fittings
    without Castors
  • Material
    Sheet Steel
  • Lid Colour
    Zinc Plated
  • Fittings
    with Lid
  • Waste Collector Colour
    Zinc Plated
  • Applications
    Outdoor Use
  • Features
    Mobile
  • Diameter
    390mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome