Waste Bin with Chute Style Lid Stainless Steel 30 Litre Each

Order Code: ZT2426333S

£169.99 Inc VAT (20%)


Description

Enov Waste Bin with Chute Style LidS tainless Steel 30 Litre is stylish and high quality waste bin will take all general and paper waste in all high traffic and commercial areas. The chute style lid has been designed to make disposing waste effortless, increasing a better and cleaner environment. The unit can either be free standing or wall mountable for extra security. Product Features: - Made in a quality brushed stainless steel finish. - Manufactured in the UK - Brushed Stainless Steel - 304L Grade Stainless Steel / 240 - Bag Strap For Liner Dimensions - Height: 593mm - Width: 344mm - Depth: 161mm - Weight: 5.4kg - Capacity: 30 Litre

See full description
Specifications for Waste Bin with Chute Style Lid Stainless Steel 30 Litre Each
  • Material
    Stainless Steel
  • Colour
    Silver
  • Product Type
    Stainless Steel Waste Bins
  • Size
    30L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome