Waste Bin With Deposit Hole, 240 L, For Glass, Bottles, Cans, Yellow

Order Code: ZT2737197S

£239.99 Inc VAT (20%)


Description

Waste bin with deposit hole, 240 l, for glass, bottles, cans, yellow. Supplied = assembled. Capacity = 240 l. Height = 1080 mm. Waste collector colour = yellow. Waste collector material = plastic. Place of use = outdoor use. Fittings = with lid. Feature = mobile. Width = 600 mm. Depth = 600 mm. Wheel fittings = 2 castors. Colour of lid = yellow. Weight = 13.21 kg. Product type = 2-wheel waste bins with round opening. Safe disposal due to deposit hole. Lid including rubber baffle for glass or (PET) bottle insertion. Quality, economy and a long service life are the hallmarks of these waste collectors.

See full description
Specifications for Waste Bin With Deposit Hole, 240 L, For Glass, Bottles, Cans, Yellow
  • Capacity
    240L
  • Supplied
    Assembled
  • Material
    Plastic
  • Height
    1080mm
  • Lid Colour
    Yellow
  • Applications
    Outdoor Use
  • Product Type
    2-wheel Waste Bins with Round Opening
  • Fittings
    with Lid
  • Depth
    600mm
  • Wheel Fittings
    2 Castors
  • Waste Collector Colour
    Yellow
  • Width
    600mm
  • Features
    Mobile

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome