Waste Bin With Deposit Hole, 240 L, With Paper Slot, Lockable, Blue

Order Code: ZT2737135S

£339.99 Inc VAT (20%)


Description

Waste bin with deposit hole, 240 l, with paper slot, lockable, blue. Supplied = assembled. Capacity = 240 l. Height = 1080 mm. Waste collector colour = blue. Waste collector material = plastic. Place of use = outdoor use. Fittings = with lid. Feature = mobile. Width = 600 mm. Depth = 600 mm. Wheel fittings = 2 castors. Colour of lid = blue. Weight = 13.15 kg. Product type = confidential bins. One-way deposit slot. Lockable. Quality, economy and a long service life are the hallmarks of these waste collectors. For safe collection and disposal of confidential papers and documents.

See full description
Specifications for Waste Bin With Deposit Hole, 240 L, With Paper Slot, Lockable, Blue
  • Capacity
    240L
  • Product Type
    Confidential Bins
  • Supplied
    Assembled
  • Features
    Mobile
  • Height
    1080mm
  • Waste Collector Colour
    Blue
  • Depth
    600mm
  • Fittings
    with Lid
  • Material
    Plastic
  • Applications
    Outdoor Use
  • Wheel Fittings
    2 Castors
  • Lid Colour
    Blue
  • Width
    600mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome