Waste Collector/Ashtray Including Inner Container, Capacity 75 L, Silver

Order Code: ZT2691241S

£899.99 Inc VAT (20%)


Description

Waste collector/ashtray including inner container, capacity 75 l, silver. Supplied = assembled. Waste collector material = sheet steel. Waste collector colour = silver. Waste collector capacity = 75 l. Waste collector diameter = 445 mm. Ashtray material = sheet steel. Ashtray colour = antique silver. Type of mounting = for bolting in place. Weight = 24 kg. Product type = pedestal combination ashtrays. Hood with fixed, perforated plate made of sheet steel for cigarette butts. Aluminium ashtray. Ashtray and hood lockable. This waste collector and ashtray combination is made of zinc plated steel parts with a high quality polyester-based powder coating. The body is also equipped with a hot dip galvanised base to protect the unit. The hood consists of a fixed sieve insert made of perforated sheet steel, and the body of the unit contains two insert openings. Delivery includes inner container made of zinc plated sheet steel. Easy assembly. Supplied with mounting material.

See full description
Specifications for Waste Collector/Ashtray Including Inner Container, Capacity 75 L, Silver
  • Supplied
    Assembled
  • Waste Collector Colour
    Silver
  • Capacity
    75L
  • Material
    Sheet Steel
  • Ashtray Colour
    Antique Silver
  • Ashtray Material
    Sheet Steel
  • Mounting Type
    Boting in Place
  • Product Type
    Pedestal Combination Ashtrays
  • Diameter
    445mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome