Waste Collector For Outdoor Use, Capacity 69 L, HxØ700 X 590mm, Black

Order Code: ZT2736038S

£499.99 Inc VAT (20%)


Description

Waste collector for outdoor use, capacity 69 l, Hx 700 x 590 mm, black. Supplied = assembled. Capacity = 69 l. Height = 700 mm. Diameter = 590 mm. Waste collector colour = black. Place of use = outdoor use. Fittings = inner container. Design of access opening = deposit hole. Inner container material = metal, zinc plated. Type of mounting = none. Weight = 22 kg. Large access opening. Fire retardant. Round waste collector with zinc plated inner container. Outstandingly suited for use in exposed outdoor areas. Can be secured to the ground.

See full description
Specifications for Waste Collector For Outdoor Use, Capacity 69 L, HxØ700 X 590mm, Black
  • Capacity
    69L
  • Supplied
    Assembled
  • Height
    700mm
  • Access Opening Design
    Deposit Hole
  • Waste Collector Colour
    Black
  • Inner Container Material
    Metal, Zinc Plated
  • Fittings
    Inner Container
  • Mounting Type
    None
  • Applications
    Outdoor Use
  • Diameter
    590mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome