Waste Collector For Outdoors, 75 L, With Inner Container, Silver

Order Code: ZT2691692S

£539.99 Inc VAT (20%)


Description

Waste collector for outdoors, 75 l, with inner container, silver. Supplied = assembled. Capacity = 75 l. Height = 920 mm. Diameter = 445 mm. Waste collector material = sheet steel, galvanised and powder coated. Waste collector colour = silver. Colour of lid = antique silver. Inner container material = sheet steel, galvanised. Weight = 19.4 kg. Number of collection units = 1-unit collector. Stable and high quality - zinc plated steel with powder coating. Container protected by a hot dip galvanised base disc. Can be bolted in place. Made of zinc plated steel elements with a high quality polyester-based powder coating. Equipped with hot dip galvanised base disc to protect the unit (can also be bolted in place, and includes mounting materials) Supplied complete with inner container made of zinc plated sheet steel. Capacity approx. 75 l. With two access openings. Cover made of sheet steel with powder coating.

See full description
Specifications for Waste Collector For Outdoors, 75 L, With Inner Container, Silver
  • Capacity
    75L
  • Supplied
    Assembled
  • Inner Container Material
    Sheet Steel, Galvanised
  • Height
    920mm
  • No. of Collection Units
    1
  • Lid Colour
    Antique Silver
  • Waste Collector Colour
    Silver
  • Diameter
    445mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome