Waste Collector With Access Flap, Capacity 50 L, WxHxD 255 X 700 X 335mm, White

Order Code: ZT2736337S

£269.99 Inc VAT (20%)


Description

Waste collector with access flap, capacity 50 l, WxHxD 255 x 700 x 335 mm, white. Supplied = assembled. Product type = push lid bins. Capacity = 50 l. Height = 700 mm. Width = 255 mm. Depth = 335 mm. Waste collector material = metal. Waste collector colour = white. Place of use = indoor use. Fittings = with lid. Material of lid = metal. Colour of lid = white. Design of access opening = access flap. Type of mounting = wall mounting. Design = without inner containers. Weight = 5.63 kg. Fire and odour retardant. Ideally suited for use in production, kitchens or sanitary areas. Easy to mount to a wall, supplied complete with mounting material.

See full description
Specifications for Waste Collector With Access Flap, Capacity 50 L, WxHxD 255 X 700 X 335mm, White
  • Product Type
    Push Lid Bins
  • Capacity
    50L
  • Supplied
    Assembled
  • Applications
    Indoor Use
  • Height
    700mm
  • Fittings
    with Lid
  • Lid Colour
    White
  • Lid Material
    Metal
  • Design
    without Inner Containers
  • Mounting Type
    Wall Mounting
  • Access Opening Design
    Access Flap
  • Width
    255mm
  • Material
    Metal
  • Waste Collector Colour
    White
  • Depth
    335mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome