Waste Collector With Advertising Space, Capacity 50 L, HxWxD 1800 X 580 X 350mm, Stainless Steel

Order Code: ZT2687879S

£1,999.99 Inc VAT (20%)


Description

Waste collector with advertising space, capacity 50 l, HxWxD 1800 x 580 x 350 mm, stainless steel. Supplied = assembled. Capacity = 50 l. Height = 1800 mm. Width = 580 mm. Depth = 350 mm. Waste collector material = stainless steel. Waste collector colour = stainless steel. Inner container material = sheet steel. Type of mounting = free standing. Weight = 35 kg. Inner container colour = zinc plated. Waste collector with a 50 litre capacity. Advertising space in A2 format on both sides. 4 support feet. The attractive and timeless waste collector with a protective hood is made of stainless steel and an inner container made of zinc plated sheet steel. It also features a waterproof space for posters with an aluminium folding frame in A2 format with a weather resistant back panel made of polystyrene. Suitable for free standing installation due to the 4 support feet.

See full description
Specifications for Waste Collector With Advertising Space, Capacity 50 L, HxWxD 1800 X 580 X 350mm, Stainless Steel
  • Capacity
    50L
  • Supplied
    Assembled
  • Width
    580mm
  • Mounting Type
    Free Standing
  • Inner Container Colour
    Zinc Plated
  • Material
    Stainless Steel
  • Inner Container Material
    Sheet Steel
  • Height
    1800mm
  • Depth
    350mm
  • Waste Collector Colour
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome