Waste Collector With Lid For Privacy, Capacity 18 L, WxHxD 170 X 500 X 277mm, White

Order Code: ZT2736543S

£499.99 Inc VAT (20%)


Description

Waste collector with lid for privacy, capacity 18 l, WxHxD 170 x 500 x 277 mm, white. Supplied = assembled. Product type = single collectors with lid flap. Capacity = 18 l. Height = 500 mm. Width = 170 mm. Depth = 277 mm. Waste collector material = aluminium. Waste collector colour = white. Place of use = indoor use. Fittings = with lid. Material of lid = aluminium. Colour of lid = white. Finish = painted. Type of mounting = wall mounting. Design = without inner containers. Weight = 1.94 kg. Fire and odour retardant. Lid for privacy - the content cannot be identified. Waste collector equipped with a lid for privacy, ensuring the contents of the container cannot be identified. Suitable for wall mounting. Supplied with fixing material.

See full description
Specifications for Waste Collector With Lid For Privacy, Capacity 18 L, WxHxD 170 X 500 X 277mm, White
  • Capacity
    18L
  • Supplied
    Assembled
  • Height
    500mm
  • Design
    without Inner Containers
  • Product Type
    Single Collectors with Lid Flap
  • Material
    Aluminium
  • Applications
    Indoor Use
  • Depth
    277mm
  • Width
    170mm
  • Mounting Type
    Wall Mounting
  • Lid Colour
    White
  • Finish
    Painted
  • Lid Material
    Aluminium
  • Fittings
    with Lid
  • Waste Collector Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome