Waste Collector With Push Lid, Capacity 110 L, WxHxD 390 X 1000 X 390mm, White

Order Code: ZT2735858S

£649.99 Inc VAT (20%)


Description

Waste collector with push lid, capacity 110 l, WxHxD 390 x 1000 x 390 mm, white. Supplied = assembled. Product type = push lid bins. Capacity = 110 l. Height = 1000 mm. Width = 390 mm. Depth = 390 mm. Waste collector material = aluminium. Waste collector colour = white. Place of use = indoor use. Fittings = with lid. Material of lid = aluminium. Colour of lid = white. Design of access opening = push access flap. Type of mounting = none. Design = without inner containers. Weight = 5.46 kg. Fire and odour retardant. Recyclable waste container with practical push lid.

See full description
Specifications for Waste Collector With Push Lid, Capacity 110 L, WxHxD 390 X 1000 X 390mm, White
  • Capacity
    110L
  • Product Type
    Push Lid Bins
  • Supplied
    Assembled
  • Depth
    390mm
  • Width
    390mm
  • Waste Collector Colour
    White
  • Lid Material
    Aluminium
  • Mounting Type
    None
  • Height
    1000mm
  • Fittings
    with Lid
  • Applications
    Indoor Use
  • Access Opening Design
    Push Access Flap
  • Material
    Aluminium
  • Lid Colour
    White
  • Design
    without Inner Containers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome