Waste Collector With Rain Cover, Capacity 27 L, HxØ1150 X 350mm, Stainless Steel, Matt Finish

Order Code: ZT2736685S

£419.99 Inc VAT (20%)


Description

Waste collector with rain cover, capacity 27 l, Hx 1150 x 350 mm, stainless steel, matt finish. Supplied = assembled. Capacity = 27 l. Height = 1150 mm. Diameter = 350 mm. Waste collector material = stainless steel. Waste collector colour = stainless steel. Place of use = outdoor use. Fittings = inner container, with lid. Material of lid = stainless steel. Colour of lid = stainless steel. Finish = matt. Inner container material = metal, zinc plated. Type of mounting = floor attachment. Weight = 12.6 kg. Ideal for outdoor use as it is weather resistant. Can be easily secured to the ground. Tilts for easy emptying. Waste collector with rain shelter made of robust stainless steel. Ideal of outdoor use. Supplied with fixing material.

See full description
Specifications for Waste Collector With Rain Cover, Capacity 27 L, HxØ1150 X 350mm, Stainless Steel, Matt Finish
  • Capacity
    27L
  • Supplied
    Assembled
  • Applications
    Outdoor Use
  • Lid Colour
    Stainless Steel
  • Inner Container Material
    Metal, Zinc Plated
  • Material
    Stainless Steel
  • Lid Material
    Stainless Steel
  • Height
    1150mm
  • Fittings
    Inner Container, with Lid
  • Finish
    Matt
  • Mounting Type
    Floor Attachment
  • Waste Collector Colour
    Stainless Steel
  • Diameter
    350mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome