Waste Collector With Swing Lid, Capacity 10 L, HxØ300 X 200mm, Stainless Steel, Matt Finish

Order Code: ZT2736585S

£149.99 Inc VAT (20%)


Description

Waste collector with swing lid, capacity 10 l, Hx 300 x 200 mm, stainless steel, matt finish. Supplied = assembled. Product type = swing lid bins. Capacity = 10 l. Height = 300 mm. Diameter = 200 mm. Waste collector material = stainless steel. Waste collector colour = stainless steel. Place of use = indoor use. Fittings = with lid. Material of lid = stainless steel. Colour of lid = stainless steel. Finish = matt. Type of mounting = none. Design = without inner containers. Weight = 1.54 kg. Functional and elegant design. Fire and odour retardant. With a practical clamping ring for the waste sack. Round waste paper bin with stainless steel swing lid.

See full description
Specifications for Waste Collector With Swing Lid, Capacity 10 L, HxØ300 X 200mm, Stainless Steel, Matt Finish
  • Capacity
    10L
  • Product Type
    Swing Lid Bins
  • Supplied
    Assembled
  • Material
    Stainless Steel
  • Mounting Type
    None
  • Lid Material
    Stainless Steel
  • Waste Collector Colour
    Stainless Steel
  • Fittings
    with Lid
  • Lid Colour
    Stainless Steel
  • Design
    without Inner Containers
  • Height
    300mm
  • Finish
    Matt
  • Applications
    Indoor Use
  • Diameter
    200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome