Waste Paper Bin, Self-Extinguishing, Stainless Steel, Capacity 7 L, HxØ277 X 207mm, Matt

Order Code: ZT2732235S

£169.99 Inc VAT (20%)


Description

Waste paper bin, self-extinguishing, stainless steel, capacity 7 l, Hx 277 x 207 mm, matt. Supplied = assembled. Waste collector material = stainless steel. Waste collector colour = stainless steel. Waste collector diameter = 207 mm. Capacity = 7 l. Extinguishing lid material = stainless steel. Extinguishing lid colour = stainless steel. Finish = matt. Feature = self-extinguishing. Height = 277 mm. Place of use = indoor use. Product type = round/self-extinguishing waste paper bins. Preventative fire protection at the workplace, in factories, offices and all areas frequented by the public. Self-extinguishing - if a fire starts it is immediately choked by the special design lid. TV/GS tested (German safety standard) Self extinguishing waste paper bin made of stainless steel. The special extinguishing lid cuts off the oxygen supply - potential fires are choked before they can start.

See full description
Specifications for Waste Paper Bin, Self-Extinguishing, Stainless Steel, Capacity 7 L, HxØ277 X 207mm, Matt
  • Capacity
    7L
  • Supplied
    Assembled
  • Features
    Self-Extinguishing
  • Height
    277mm
  • Waste Collector Colour
    Stainless Steel
  • Applications
    Indoor Use
  • Extinguishing Lid Colour
    Stainless Steel
  • Finish
    Matt
  • Extinguishing Lid Material
    Stainless Steel
  • Material
    Stainless Steel
  • Diameter
    207mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome