Waste Sack Stand, For 70 And 120 L Capacity, 1 Collection Unit

Order Code: ZT2737124S

£99.99 Inc VAT (20%)


Description

Waste sack stand, for 70 and 120 l capacity, 1 collection unit. Supplied = assembled. Height = 820 mm. Width = 360 mm. Depth = 420 mm. For sack capacity = 70 und 120 l. Number of collection units = 1-unit collector. Fittings = with lid. Frame material = sheet steel. Material of lid = plastic. Colour of lid = blue. Type of mounting = none. Wheel fittings = without castors. Sack secured = clamping ring. Product type = waste sack holders, stationary. Clamping ring to secure sack. Robust and stable model. Plastic lids in different colours for separating recyclable waste.

See full description
Specifications for Waste Sack Stand, For 70 And 120 L Capacity, 1 Collection Unit
  • Supplied
    Assembled
  • Lid Colour
    Blue
  • Depth
    420mm
  • Width
    360mm
  • Lid Material
    Plastic
  • For Sack Capacity
    70 / 120 L
  • Wheel Fittings
    without Castors
  • No. of Collection Units
    1
  • Product Type
    Waste Sack Holders, Stationary
  • Frame Material
    Sheet Steel
  • Mounting Type
    None
  • Sack Secured
    Clamping Ring
  • Fittings
    with Lid
  • Height
    820mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome