10L Compostable Food Waste Liner

Order Code: ZT3083308S

£109.99 Inc VAT (20%)


Description

Capacity L: 10.
Colour: Green.
Depth in: 18.
Depth mm: 450.
GTIN: 5059908057758.
Height in: 18.
Height mm: 450.
Material: PBAT.
Pack Quantity: 1040.
Type: Compostable liner

See full description
Specifications for 10L Compostable Food Waste Liner
  • Pack Quantity
    1040
  • Material
    PBAT
  • Colour
    Green
  • Type
    Compostable Liner
  • Capacity
    10L
  • Height
    450mm
  • Depth
    450mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome