0
1
2
3

18" x 29" x 39" Black Refuse Sacks 350g, Pack of 100

Order Code: ZT1029848X

£32.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£32.990%
5 - 9£31.674%
10 +£30.358%

Currently unavailable

Description

Heavy duty bags bulk packed for industrial use. Available in a choice of four gauge thicknesses. Dimensions: 46 x 74 x 100cm (18" x 29" x 39").

Specifications for 18" x 29" x 39" Black Refuse Sacks 350g, Pack of 100
  • Dimensions
    740mm x 46mm x 1000mm
  • Thickness
    308 Gauge
  • Colour
    Black
  • MFR Part No.
    BK2939/35
  • Pack Quantity
    100
  • Type
    General Waste
  • Capacity
    90L
  • Material
    Polythene
  • Height
    991mm
  • Width
    737mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome