30L Bin Liner, Natural

Order Code: ZT3082664S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£67.194%


Description

Application: Office bin liner.
Capacity L: 30.
Colour: Natural.
Material: HDPE.
Pack Quantity: 500.
Product Type: Bin liners.30L Capacity. Open width x L: 600 x 600mm. CHSA: N/A. 500 bags per box.

See full description
Specifications for 30L Bin Liner, Natural
  • Pack Quantity
    500
  • Material
    HDPE
  • Colour
    Natural
  • Capacity
    30L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome