403330 120L Sack Holder Bag

Order Code: ZT3079917S

£82.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£82.990%
5 +£78.016%


Description

Capacity L: 120.
Colour: Yellow.
Height mm: 900.
Material: Polyethylene, polyurethane.
Product Type: Accessories.
Use With: Magic line trolleys.Suitable for use with: 395085, 395087 395088, 382387, 356978.

See full description
Specifications for 403330 120L Sack Holder Bag
  • Colour
    Yellow
  • Capacity
    120L
  • Material
    Polyethylene, polyurethane
  • Height
    900mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome