415674 15L White Bin Liner

Order Code: ZT3082624S

£64.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£64.990%
5 +£62.394%


Description

Application: Office bin liner.
Capacity L: 15.
Colour: White.
Material: HDPE.
Pack Quantity: 1000.
Product Type: Bin liners.15L Capacity. Open width x L: 450 x 450mm. CHSA: N/A 1000 bags per box.

See full description
Specifications for 415674 15L White Bin Liner
  • Pack Quantity
    1000
  • Material
    HDPE
  • Colour
    White
  • Capacity
    15L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome