Big Bag, Closed Base, Moisture-Proof Fabric With Asbestos Imprint, Pack Of 20

Order Code: ZT2705011S

£279.99 Inc VAT (20%)


Description

Big bag, closed base, moisture-proof fabric with asbestos imprint, pack of 20. Capacity = 891 l. Material = polypropylene. Colour = white. Length = 900 mm. Width = 900 mm. Height = 1100 mm. Quality = 130 g/m². Max. load = 1000 kg. Model = moisture resistant, with asbestos imprint. Product type = big bags. Flexible intermediate bulk material container (FIBC) for a wide range of materials. Low empty weight and space saving storage. Coated to protect against dust. Easy to fill, convenient dispensing. High safety factor for single use (SF 5:1) With 4 lifting loops, UV stabilised.

See full description
Specifications for Big Bag, Closed Base, Moisture-Proof Fabric With Asbestos Imprint, Pack Of 20
  • Pack Quantity
    20
  • Capacity
    891L
  • Material
    Polypropylene
  • Colour
    White
  • Product Type
    Big Bags
  • Load Capacity
    1000kg
  • Quality
    130 g/m²
  • Width
    900mm
  • Length
    900mm
  • Height
    1100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome