Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Waste & Recycling
Waste Sacks
Black Sacks Heavy Duty 18 x 29 x 39"
By Clena
Order Code:
ZT1332830S
£29.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£29.99
0%
5 - 9
£28.79
4%
10 +
£27.59
8%
1
Add to basket
Get it by
Fri, 8th Nov
In Stock
GBP
29.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/waste-sacks/black-sacks-heavy-duty-18-x-29-x-39-inch/p/ZT1332830S
Add to quotation
View all Waste Sacks
Description
18 x 29 x 39" / 457 x 737 x 990mm. 100% recycled material. Heavy Duty grade - 15 Kg capacity
Tags:
#BulkDiscount
Specifications
Specifications for Black Sacks Heavy Duty 18 x 29 x 39"
Colour
Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome