Extra Strong Refuse Sack 60 Litre Black Roll 0703111

Extra Strong Refuse Sack 60 Litre Black Roll 0703111

Order Code: ZT2122775SCopy

£15.99 Inc VAT (20%)


Description

The Green Sack Extra Strong Refuse Sack 60 Litre Black Roll 0703111, pack of 1 have 50 liner. The production of the Green Sack™ range from super strength film and used bale wrap enables superior performance, gives them up to ten times the tear resistance of other leading refuse sacks.

Specifications for Extra Strong Refuse Sack 60 Litre Black Roll 0703111
  • Material
    100% Recycled Plactic
  • Strength
    Extra Strong
  • Use
    General Waste
  • Colour
    Black
  • Capacity
    60L
  • Eco-Aware
    Yes
  • Type
    Refuse Sacks