Large Capacity Waste Sacks - LDPE - Capacity 100 L, LxW 800 X 800mm, Material Thickness 40 Μm, Blue, Pack Of 250

Order Code: ZT2745275S

£169.99 Inc VAT (20%)


Description

Large capacity waste sacks, LDPE, capacity 100 l, LxW 800 x 800 mm, material thickness 40 m, blue, pack of 250. Supplied = assembled. Capacity = 100 l. Material = LDPE. Material thickness = 40 m. Colour = blue. Length = 800 mm. Width = 800 mm. Product type = large capacity waste sacks. Made of defined recycled material (regranulate) Extremely high resistance to puncturing and tearing. Consistently high quality. PREMIUM waste sacks are made from selected recycled granulate. State-of-the-art production methods ensure consistently high quality - this is what the proprietary PREMIUM trademark stands for. The LDPE waste sacks are extremely resistant to puncturing and tearing. This means that our PREMIUM products also satisfy stringent requirements. Pack of 250. Burning is unproblematic, because polyethylene (PE) is made of the elements carbon and hydrogen. PE in landfill sites does not contaminate ground water and does not release any toxic gases or substances. We can also supply sacks with other dimensions and with an imprint upon request.

See full description
Specifications for Large Capacity Waste Sacks - LDPE - Capacity 100 L, LxW 800 X 800mm, Material Thickness 40 Μm, Blue, Pack Of 250
  • Pack Quantity
    250
  • Capacity
    100L
  • Material
    LDPE
  • Colour
    Blue
  • Supplied
    Assembled
  • Material Thickness
    40mm
  • Product Type
    Large Capacity Waste Sacks
  • Length
    800mm
  • Width
    800mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome