Large Capacity Waste Sacks - LDPE - Capacity 1000 L, LxWxH 800 X 500 X 2200mm, Transparent, Pack Of 80

Order Code: ZT2707311S

£439.99 Inc VAT (20%)


Description

Large capacity waste sacks, LDPE, capacity 1000 l, LxWxH 800 x 500 x 2200 mm, transparent, pack of 80. Supplied = assembled. Capacity = 1000 l. Material = LDPE. Material thickness = 50 m. Colour = transparent. Length = 800 mm. Width = 500 mm. Height = 2200 mm. For volume = 1000 l. Product type = large capacity waste sacks. Compound film (LDPE/HDPE) Fully recyclable. These FIRST waste sacks with a side fold not only feature the technical benefits of a conventional LDPE film, but are also significantly more resistant to puncturing and tearing. The lower weight due to the reduced thickness decreases logistics costs and CO 2 emissions. Moreover, because they can replace thicker sacks in many areas of use, they also ensure lower material costs. Pack of 80. Slight variations in colour are possible.

See full description
Specifications for Large Capacity Waste Sacks - LDPE - Capacity 1000 L, LxWxH 800 X 500 X 2200mm, Transparent, Pack Of 80
  • Pack Quantity
    80
  • Material
    LDPE
  • Capacity
    1000L
  • Colour
    Transparent
  • Product Type
    Large Capacity Waste Sacks
  • Material Thickness
    50mm
  • Supplied
    Assembled
  • Width
    500mm
  • Length
    800mm
  • Height
    2200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome