Large Capacity Waste Sacks, LDPE, Capacity 1800 L, LxWxH 1300 X 1100 X 1800mm, Blue, Pack Of 30

Order Code: ZT2723430S

£259.99 Inc VAT (20%)


Description

Large capacity waste sacks, LDPE, capacity 1800 l, LxWxH 1300 x 1100 x 1800 mm, blue, pack of 30. Supplied = assembled. Capacity = 1800 l. Material = LDPE. Material thickness = 90 m. Colour = blue. For volume = 1100 l. Product type = large capacity waste sacks. Suitable for 1100 litre large waste container with flat lid. Made of defined recycled material (regranulate) Extremely high resistance to punctures and tearing. Consistently high quality. PREMIUM waste sacks are made from selected recycled granulate. State-of-the-art production methods ensure consistently high quality - this is what the proprietary PREMIUM trademark stands for. The LDPE waste sacks are extremely resistant to puncturing and tearing. This means that our PREMIUM products also satisfy stringent requirements. Pack of 30. Burning is unproblematic, because polyethylene (PE) is made of the elements carbon and hydrogen. PE in landfill sites does not contaminate ground water and does not release any toxic gases or substances.

See full description
Specifications for Large Capacity Waste Sacks, LDPE, Capacity 1800 L, LxWxH 1300 X 1100 X 1800mm, Blue, Pack Of 30
  • Material
    LDPE
  • Colour
    Blue
  • Capacity
    1800L
  • Pack Quantity
    30
  • Supplied
    Assembled
  • Material Thickness
    90mm
  • Product Type
    Large Capacity Waste Sacks

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome