PREMIUM Large Capacity Waste Sacks - LDPE - Capacity 120 L, LxWxH 700 X 250 X 1200mm, Material Thickness 50 Μm, Green, Pack Of 200

Order Code: ZT2718907S

£299.99 Inc VAT (20%)


Description

PREMIUM large capacity waste sacks, LDPE, capacity 120 l, LxWxH 700 x 250 x 1200 mm, material thickness 50 m, green, pack of 200. Supplied = assembled. Capacity = 120 l. Material = LDPE. Material thickness = 50 m. Colour = green. Length = 700 mm. Width = 250 mm. Height = 1200 mm. Product type = large capacity waste sacks. Particularly resistant to punctures, very good technical characteristics even when material is very thin. PE does not affect the ground water at refuse sites and does not release polluting gases or substances. Made of environmentally neutral polyethylene (PE) , high pressure PE sacks made of recycled PE. Particularly suitable for rubbish bins. Extremely high resistance to puncturing and tearing. Made of defined recycled material (regranulate) Consistently high quality. PREMIUM waste sacks are made from selected recycled granulate. State-of-the-art production methods ensure consistently high quality - this is what the proprietary PREMIUM trademark stands for. The LDPE waste sacks are extremely resistant to puncturing and tearing. This means that our PREMIUM products also satisfy stringent requirements. Pack of 200. Burning is unproblematic, because polyethylene (PE) is made of the elements carbon and hydrogen. PE in landfill sites does not contaminate ground water and does not release any toxic gases or substances. On request, we can also supply bags with other dimensions and with imprint.

See full description
Specifications for PREMIUM Large Capacity Waste Sacks - LDPE - Capacity 120 L, LxWxH 700 X 250 X 1200mm, Material Thickness 50 Μm, Green, Pack Of 200
  • Capacity
    120L
  • Material
    LDPE
  • Colour
    Green
  • Pack Quantity
    200
  • Supplied
    Assembled
  • Product Type
    Large Capacity Waste Sacks
  • Material Thickness
    50mm
  • Height
    1200mm
  • Width
    250mm
  • Length
    700mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome