Pull-string Waste Sacks - LDPE

Order Code: ZT2710495S

£149.99 Inc VAT (20%)


Description

Pull-string waste sacks, LDPE, capacity 120 l, WxHxL 720 x 1000 x 50 mm, material thickness 50 m, blue, pack of 250. Supplied = assembled. Capacity = 120 l. Material = LDPE. Material thickness = 50 m. Colour = blue. Length = 720 mm. Width = 50 mm. Height = 1000 mm. Product type = pull-string waste sacks. Tie and loop handle in one. Made of defined recycled material (regranulate) Extremely high resistance to puncturing and tearing. Consistently high quality. PREMIUM waste sacks are made from selected recycled granulate. State-of-the-art production methods ensure consistently high quality - this is what the proprietary PREMIUM trademark stands for. The LDPE waste sacks are extremely resistant to puncturing and tearing. This means that our PREMIUM products also satisfy stringent requirements. Pack of 250. Burning is unproblematic, because polyethylene (PE) is made of the elements carbon and hydrogen. PE in landfill sites does not contaminate ground water and does not release any toxic gases or substances. On request, we can also supply bags with other dimensions and with imprint.

See full description
Specifications for Pull-string Waste Sacks - LDPE
  • Pack Quantity
    250
  • Material
    LDPE
  • Colour
    Blue
  • Capacity
    120L
  • Product Type
    Pull-String Waste Sacks
  • Material Thickness
    50mm
  • Supplied
    Assembled
  • Width
    50mm
  • Length
    720mm
  • Height
    1000mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome